Surf Grinding Whl, 14x1.5x5, WA60-I-V
Mfr # 34798
Zoro # G4140661
product price:Â $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34798
Zoro #
G4140661
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White
Application
Aerospace and Gas Turbine Industries
Abrasive Wheel Hardness
I
Abrasive Grit
60
Max. RPM
1910
Description
Item Surf Grinding Whl,14x1.5x5,WA60-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.