Surf Grinding Whl, 14x1x3, T1, AZ46-I8-V32A
Mfr # 34445
Zoro # G4140670
product price:Â $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34445
Zoro #
G4140670
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
46
Abrasive Wheel Hardness
I
Max. RPM
1910
Description
Item Surf Grinding Whl,14x1x3,T1,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.