Shop CGW ABRASIVES
See all product information
Create Account
Surf Grinding Whl, 14x2x5, T1, WA60-J-V
- Mfr # 34809
- Zoro # G4140783
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34809
- Zoro #
- G4140783
- UPC #
- -
- Country of Origin
- Israel
- Item
- Surface Grinding Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Wheel Type
- Type 1
- Color
- White
- Abrasive Grit
- 60
- Application
- Aerospace and Gas Turbine Industries
- Abrasive Wheel Hardness
- J
- Max. RPM
- 1910
Dimensions
- Abrasive Wheel Diameter
- 14"
- Thickness
- 2"
- Arbor Hole Size
- 5"
Description
Item Surf Grinding Whl,14x2x5,T1,WA60-J-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.