Surf Grinding Whl, 16x1.5x5, T1
Mfr # 34493
Zoro # G4140969
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34493
Zoro #
G4140969
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
60
Abrasive Wheel Hardness
J
Max. RPM
1671
Application
For Grinding Hard Steels and Stainless Steels
Description
Item Surf Grinding Whl,16x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.