Surf Grinding Whl, 18x2x8, T7, 83A46-H-V18
Mfr # 34004
Zoro # G4141343
product price: $613.59
/ea
Sold in multiples of 2 for $1,227.18
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
18"
Thickness
2"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34004
Zoro #
G4141343
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
18"
Thickness
2"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
White
Abrasive Grit
46
Abrasive Wheel Hardness
H
Max. RPM
1460
Description
Item Surf Grinding Whl,18x2x8,T7,83A46-H-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.