Surf Grinding Whl, 18x2x8, T7, 91A46-I-V18
Mfr # 34003
Zoro # G4141328
product price:Â $227.99
/ea
Sold in multiples of 2 for $455.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
18"
Thickness
2"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34003
Zoro #
G4141328
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
18"
Thickness
2"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Max. RPM
1460
Abrasive Grit
46
Abrasive Wheel Hardness
I
Description
Item Surf Grinding Whl,18x2x8,T7,91A46-I-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.