Surf Grinding Whl, 20x1x8, T1, 83A46-H-V18
Mfr # 34006
Zoro # G4141249
product price: $158.99
/ea
Sold in multiples of 3 for $476.97
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34006
Zoro #
G4141249
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
1241
Abrasive Grit
46
Abrasive Wheel Hardness
H
Description
Item Surf Grinding Whl,20x1x8,T1,83A46-H-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.