Surf Grinding Whl, 20x2x8, T7
Mfr # 34025
Zoro # G4141632
product price: $274.99
/eaSold in multiples of 2 for $549.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
2"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34025
Zoro #
G4141632
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
2"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
White
Abrasive Wheel Hardness
G
Application
Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels
Max. RPM
1241
Abrasive Grit
46
Description
Item Surf Grinding Whl,20x2x8,T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.