Surf Grinding Whl, 20x3x10, T7, 73C46-I8-VX
Mfr # 34049
Zoro # G4141720
product price: $470.99
/eaSold in multiples of 2 for $941.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
10"
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34049
Zoro #
G4141720
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
10"
Details
Item
Surface Grinding Wheel
Abrasive Material
Silicon Carbide
Grade
Medium
Abrasive Wheel Type
Type 7
Color
Black
Abrasive Grit
46
Application
Use For Grinding Non-Ferrous Materials, Plastics, Cast And Gray Iron
Max. RPM
1241
Abrasive Wheel Hardness
I
Description
Item Surf Grinding Whl,20x3x10,T7,73C46-I8-VX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.