Surf Grinding Whl, 20x4x10, T7
- Mfr # 34059
- Zoro # G4141197
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
4"
Arbor Hole Size
10"
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34059
- Zoro #
- G4141197
- UPC #
- -
- Country of Origin
- Israel
- Item
- Surface Grinding Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Wheel Type
- Type 7
- Color
- White
- Application
- Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels
- Max. RPM
- 1241
- Abrasive Grit
- 46
- Abrasive Wheel Hardness
- D
Dimensions
- Abrasive Wheel Diameter
- 20"
- Thickness
- 4"
- Arbor Hole Size
- 10"
Description
Item Surf Grinding Whl,20x4x10,T7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.