Surf Grinding Whl, 20x6x10, T7
- Mfr # 34067
- Zoro # G4141413
product price:Â
$
1,186.99
/ea
Key Features
Abrasive Wheel Diameter
20"
Thickness
6"
Arbor Hole Size
10"
Abrasive Material
Ceramic
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34067
- Zoro #
- G4141413
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Abrasive Wheel Diameter
- 20"
- Thickness
- 6"
- Arbor Hole Size
- 10"
Details
- Item
- Surface Grinding Wheel
- Abrasive Material
- Ceramic
- Grade
- Medium
- Abrasive Wheel Type
- Type 7
- Abrasive Wheel Hardness
- H
- Max. RPM
- 1241
- Application
- For Tool Steels, Sprayed Metal Coatings and High-Temp Alloys
- Abrasive Grit
- 46
Description
Item Surf Grinding Whl,20x6x10,T7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.