Surf Grinding Whl, 6x0.5x1-1/4, T1
Mfr # 34301
Zoro # G4142019
product price: $13.69
/eaSold in multiples of 10 for $136.90
Key Features
Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34301
Zoro #
G4142019
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
60
Application
Aerospace and Gas Turbine Industries
Max. RPM
4456
Abrasive Wheel Hardness
K
Description
Item Surf Grinding Whl,6x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.