Surf Grinding Whl, 7x1/4x1-1/4, T1, GC80-IV
Mfr # 34612
Zoro # G4142177
product price:Â $14.59
/ea
Sold in multiples of 10 for $145.90
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34612
Zoro #
G4142177
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Grit
80
Max. RPM
3760
Application
Carbide Grinding Applications
Abrasive Wheel Hardness
I
Description
Item Surf Grinding Whl,7x1/4x1-1/4,T1,GC80-IV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.