Surf Grinding Whl, 7x1x1-1/4, T5
Mfr # 34343
Zoro # G4142341
product price: $24.75
/eaSold in multiples of 10 for $247.50
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34343
Zoro #
G4142341
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
Blue
Abrasive Wheel Hardness
I
Application
Aerospace and Gas Turbine Industries
Abrasive Grit
46
Max. RPM
3760
Description
Item Surf Grinding Whl,7x1x1-1/4,T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.