Surf Grinding Whl, 7x1x1-1/4, T5, WA46-J-V
Mfr # 34649
Zoro # G4142369
product price:Â $24.89
/ea
Sold in multiples of 10 for $248.90
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34649
Zoro #
G4142369
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
White
Abrasive Grit
46
Max. RPM
3760
Abrasive Wheel Hardness
J
Application
Aerospace and Gas Turbine Industries
Description
Item Surf Grinding Whl,7x1x1-1/4,T5,WA46-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.