Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-I-V
Mfr # 34616
Zoro # G4141608
product price:Â $15.25
/ea
Sold in multiples of 10 for $152.50
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34616
Zoro #
G4141608
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
White
Application
Aerospace and Gas Turbine Industries
Abrasive Wheel Hardness
I
Abrasive Grit
46
Max. RPM
3760
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.