Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surf Grinding Whl, 8x0.5x1-1/4, T1

  • Mfr # 34358

  • Zoro # G4142597


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34358
Zoro #
G4142597
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"

Details

Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Blue
Max. RPM
3600
Abrasive Wheel Hardness
K
Application
Aerospace and Gas Turbine Industries
Abrasive Grit
80

Description

Item Surf Grinding Whl,8x0.5x1-1/4,T1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.