Surf Grinding Whl, 8x3/4x1-1/4, T5, WA60-KV
Mfr # 34690
Zoro # G4143017
product price:Â $27.15
/ea
Sold in multiples of 10 for $271.50
Key Features
Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34690
Zoro #
G4143017
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
White
Abrasive Wheel Hardness
K
Abrasive Grit
60
Application
Aerospace and Gas Turbine Industries
Max. RPM
3600
Description
Item Surf Grinding Whl,8x3/4x1-1/4,T5,WA60-KV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.