T27, 4-1/2 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size

  • Mfr # 45218

  • Zoro # G306381169


product price:  $78.39
/pk 25, $3.14/ea
Free Shipping & Returns

Key Features

Wheel Type
T27
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Maximum Operating Speed
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45218
Zoro #
G306381169
UPC #
655332452180
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in

Details

Wheel Type
T27
Maximum Operating Speed
13300 RPM
Abrasive Material
Aluminium Oxide
Grit
36
Grade
A36S

Description

CGW ABRASIVES 45218 DEPRESSED CENTER WHEEL 4-1/2" X 3/32" X 7/8" 36 GRIT T27 ALUMINIUM OXIDE FOR WORKING ON FLAT GRINDING SURFACES. MOST EFFICIENT WHEN USED BETWEEN 0°-15° ANGLE. THE BEST CHOICE FOR SMOOTH FINISHING.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.