
Type 1, 0.045 Thick, Zirconia Aluminium Oxide, 36 Grit
Mfr # 35516
Zoro # G706381530
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Thickness
0.045
Grit
36
Primary Material Application
Steel/Stainless
Abrasive Material
Zirconia Aluminium Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35516
Zoro #
G706381530
UPC #
655332355160
Country of Origin
United States
Dimensions
Overall Thickness
0.045
Details
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel/Stainless
Abrasive Material
Zirconia Aluminium Oxide
Description
CGW ABRASIVES 35516 CUT-OFF WHEEL 5" X 7/8" 36 GRIT TYPE 1 ZIRCONIA ALUMINIUM OXIDE THICKER (.045), RIGID WHEEL DESIGN FOR FAST CUTTING AND LONGER WORKING LIFE. FOR CUTTING CARBON AND STAINLESS STEELS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.