
Type 1, 1/32 Thick, Zirconia, 60 Grit
Mfr # 36176
Zoro # G406381137
product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Thickness
1/32
Grit
60
Primary Material Application
Metal, steel and stainless.
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36176
Zoro #
G406381137
UPC #
655332361765
Country of Origin
China
Dimensions
Overall Thickness
1/32
Details
Wheel Type
Type 1
Grit
60
Primary Material Application
Metal, steel and stainless.
Abrasive Material
Zirconia
Description
CGW ABRASIVES 36176 CUTOFF WHEELS 3X 1/32X 3/8FOR DIE GRINDER / MANDREL 60 GRIT ZIRCONIA LONGER LASTING LIFE AND EASY CUTTING ACTION.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.