Zoro Homepage
This item is Discontinued.
Cgw Abrasives Unitized Wheel, 4-1/2in. dia., Brown 72050

Unitized Wheel, 4-1/2in. dia., Brown (Discontinued)

  • Mfr # 72050
  • Zoro # G8915855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72050
Zoro #
G8915855
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
4-1/2"
Width
7/8"
Mounting Size
7/8"

Details

Style
Blending and Finishing
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
Premium Right Angle
Item
Unitized Wheel
Max. RPM
11,000
Color
Brown

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Grade Fine, Series Premium Right Angle, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.