Shop C.H. ELLIS
Create Account
09-6543 Wheel Kit for 8100-8300-8700-8800 Series Cases
- Mfr # 1696066
- Zoro # G203986160
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1696066
- Zoro #
- G203986160
- UPC #
- -
- Country of Origin
- China
Description
Replacement black wheel for MDST-style cases. This is a roller skate style wheel and the housing is inset NOT on the corner. The kit comes with instructions and hardware to replace wheel and housing.
Features- Replacement Hardware
- Black roller skate wheel
- Style: 2" STYLE Wheel Kit
- Dimension: 3.25" x 1.75" x 2.25"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.