1 In Brass Tags 1 To 200, Brass, 1 in H x 1 in W, 1 in Dia., Brass, Round

  • Mfr # 40002

  • Zoro # G1247307


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brass
Height
1 in
Width
1 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002
Zoro #
G1247307
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Diameter
1 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
1 In Brass Tags 1 To 200
Material
Brass
Color
Brass
Character Type
Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Marking Style
Stamped
Chemical Resistant
No
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
No
Number Sequence
001-200
UV Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Write on Surface
Yes
Abrasion Resistant
Yes
Printed Language
No Text

Description

1 In Brass Tags 1 To 200, Tag Shape Round, Character Type Numbers, Number Sequence 001-200, No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.