10 in Straight Jaw Locking Plier
Mfr # 71000
Zoro # G4861075
product price: $17.79
/eaKey Features
Features
Constructed For Durability, Quality and Strength
Jaw Width
5/8"
Overall Length
10"
Finish
Nickel Plated
Plier Item
Manual Locking Pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71000
Zoro #
G4861075
UPC #
081834710006
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width
5/8"
Overall Length
10"
Details
Features
Constructed For Durability, Quality and Strength
Finish
Nickel Plated
Plier Item
Manual Locking Pliers
Plier Jaw Style
Straight Jaw
Item
Straight Jaw Locking Pliers,10"
Description
Straight Jaw Locking Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.