1000 ft. L X 3 in. W Plastic Caution Cuidado Bilingual Barricade Tape Yellow
- Mfr # 16002
- Zoro # G400016370
Key Features
Specifications
Product Information
- MFR #
- 16002
- Zoro #
- G400016370
- UPC #
- 81834160023
- Country of Origin
- United States
Dimensions
- Tape Width
- 6.3 in.
- Tape Length
- 6 in.
- Tape Thickness
- 2 mil
Details
- Material
- poly vinyl chloride
- Legend
- Caution/Cuidado
- For Use With
- To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of people or vehicles
Description
C.H. Hanson's heavy-duty barricade tape is an excellent choice for marking dangerous, construction or hazardous areas. Choose from pre-printed messages to aid in alerting passers-by, block off restricted areas or obstructing dangerous paths. This strong tape is constructed from weatherproof poly vinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive, non-conductive vinyl barricade tape has added plasticizers for increased elasticity. Fade resistant colors quickly catch people's eyes and alerts them of the danger or caution that must be taken. Adding to the alert, our message is printed on the tape in large, bold 2 inch black capital letters, repeating all the way through.
- • Yellow tape is bright and noticeable
- • 3 inch wide tape with large, bold 2 inch letters
- • Thick, durable poly vinyl stands up to wear and tear
- • Reusable
- • Bold black characters on yellow background
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.