Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch 77Pc Stencil Set, Combination Set, Brass, 77 Pieces

  • Mfr # 10106

  • Zoro # G0665351


product price: $57.75
/ea

Key Features

Stencil Type
Combination Set
Number of Pieces
77
Material
Brass
Includes
(1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
Character Type
Combination Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106
Zoro #
G0665351
UPC #
081834101064
Country of Origin
United States

Dimensions

Overall Stencil Width
3 3/4 in
Individual Character Height
1/2 in
Overall Stencil Height
1 in

Details

Item
1/2 Inch 77Pc Stencil Set
Stencil Type
Combination Set
Number of Pieces
77
Material
Brass
Includes
(1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
Character Type
Combination Set
Interlocking
Yes
Reusable
Yes
Included Characters, Messages, and Symbols
1 each: K, Q, X, Y, Z, Beginner, Plain Ender, Period Ender (·), Comma(,), Dash(-), Ampersand (&), Apostrophe ('), 2 each: A, B, C, D, E, F, G, H, I, J, L, M, N, O, P, R, S, T, U, V, W, 0-9, Spacer, Period(.)
Product Type
Stencil Set

Description

Stencil Set, Character Type Combination Set, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Comma (,), Dash (-), Period (.), Includes (2) Ampersand (&), (2) Period (.), (3) Spacers, Beginner, Ender, Period Ender (·), Individual Character Height 1/2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 1/2 in, Message or Symbol Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.