Magnetic Stud Finder, 2 1/2 in Overall Height, 1 5/16 in Overall Width, 13/16 in Overall Depth

  • Mfr # 3040

  • Zoro # G9078264


product price:  $14.89
/ea

Key Features

Type
Professional, Multifunction, Center-Finding
Scan Depth
1 in
Scans
All Magnetic Metals
Features
Bubble Level
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040
Zoro #
G9078264
UPC #
081834030401
Country of Origin
China

Dimensions

Scan Depth
1 in
Size
2-1/2 in
Scan Depth (In.)
2
Scan Depth for Wood - Maximum
1 in
Scan Depth for Ferrous Metal - Maximum
1 in
Overall Width
1 5/16 in
Overall Depth
13/16 in
Overall Height
2 1/2 in

Details

Item
Magnetic Stud Finder
Type
Professional, Multifunction, Center-Finding
Scans
All Magnetic Metals
Features
Bubble Level
Accuracy
+/- 0.5 in
Function
Detects All Kinds of Metals
Stud Finder Type
Magnetic
Batteries Required
Batteries Not Required
Functions
Center-Finding, Multifunction, Professional
Materials Detected
Ferrous Metal, Wood
Material
Plastic, Rubber
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
100 Degrees F

Description

Magnetic Stud Finder, Accuracy +/- 0.5 in, Overall Height 2 1/2 in, Batteries Required Batteries Not Required, Overall Width 1 5/16 in, Overall Depth 13/16 in, Materials Detected Ferrous Metal, Wood, Battery Type Not Applicable, Scan Depth for Ferrous Metal - Maximum 1 in, Scan Depth for Wood - Maximum 1 in, Scan Depth for Live Wire - Maximum Not Applicable, Features Bubble Level, Scan Depth for Non-Ferrous Metal - Maximum Not Applicable, Functions Center-Finding, Multifunction, Professional

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.