27 in. Red Safety Flags Plastic 1 pk
- Mfr # 55300
- Zoro # G7776578
product price:
$
11.85
/ea
Key Features
Color
orange
Material
Nylon
Length
1 in
Width
17.8 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55300
- Zoro #
- G7776578
- UPC #
- 81834553009
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 17.8 in
- Overall Height
- 24 in
Details
- Color
- orange
- Material
- Nylon
- Application
- To direct traffic
- Weight
- 0.405 lbs
Description
C.H. Hanson offers a red traffic flag, ready to direct traffic! The flag ismade of a durable PVC material, the perfect combination of lightweight and durable. Each flag is attached to a 27 in handle, so you can easily hold this flag. The red color stands out to effectively direct traffic.
- • High visibility traffic control flag
- • Traffic flag is made of nylon
- • Wooden handle is attached
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.