Shop C.H. HANSON
See all product information
Create Account
300 ft. L X 1.2 in. W Plastic Flagging Tape White
- Mfr # 17020
- Zoro # G4567750
product price:
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Tape Width
3.4 in.
Tape Length
3 in.
Tape Thickness
2 mil
For Use With
bright tape for marking, boundaries, flagging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17020
- Zoro #
- G4567750
- UPC #
- 81834170206
- Country of Origin
- United States
Dimensions
- Tape Width
- 3.4 in.
- Tape Length
- 3 in.
- Tape Thickness
- 2 mil
Details
- Color
- White
- For Use With
- bright tape for marking, boundaries, flagging
Description
C.H. Hanson's heavy-duty flagging tape is an excellent choice for laying out boundaries. Choose from a variety of patterns and colors. This strong tape is constructed from weatherproof poly vinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive, non-conductive poly vinyl tape has added plasticizers for increased elasticity. Fade resistant colors quickly catch people's eyes and alerts them of the danger or caution that must be taken.
- • White tape is noticeable and easy to see
- • Economical and reusable
- • Thick, durable poly vinyl stands up to wear and tear
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.