Shop C.H. HANSON
See all product information
Create Account
300 ft. L X 1.2 in. W Plastic Flagging Tape Yellow
- Mfr # 17024
- Zoro # G4568362
product price:
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Material
polyvinyl chloride
Color
Yellow
Tape Width
3.4 in.
Tape Length
3 in.
Tape Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17024
- Zoro #
- G4568362
- UPC #
- 81834170244
- Country of Origin
- United States
Dimensions
- Tape Width
- 3.4 in.
- Tape Length
- 3 in.
- Tape Thickness
- 2 mil
Details
- Material
- polyvinyl chloride
- Color
- Yellow
- For Use With
- bright tape for marking, boundaries, flagging
Description
C.H. Hanson's heavy-duty flagging tape is an excellent choice for laying out boundaries. Choose from a variety of patterns and colors. This strong tape is constructed from weatherproof polyvinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive, non-conductive polyvinyl tape has added plasticizers for increased elasticity. Fade-resistant colors quickly catch people's eyes and alert them of the danger or caution that must be taken.
- • Yellow tape is noticeable and easy to see
- • Economical and reusable
- • Thick, durable poly vinyl stands up to wear and tear
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.