Blank Tag, Aluminum, 1 1/4 in H x 1 1/4 in W, Black, Square, 5 PK
Mfr # 43025
Zoro # G3011340
product price:Â $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
Key Features
Material
Aluminum
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43025
Zoro #
G3011340
UPC #
081834430256
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Item
Blank Tag
Material
Aluminum
Color
Black
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Number Series
Blank
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Chemical Resistant
No
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
Yes
Write on Surface
Yes
Printed Language
No Text
UV Resistant
Yes
Number Sequence
Not Numbered
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.