Blank Tag, Aluminum, 1 1/4 in H x 1 1/4 in W, Green, Square, 5 PK

  • Mfr # 43090

  • Zoro # G3011121


product price:  $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Aluminum
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43090
Zoro #
G3011121
UPC #
081834430904
Country of Origin
United States

Dimensions

Height
1 1/4 in
Width
1 1/4 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Material
Aluminum
Color
Green
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Number Series
Blank
Item
Blank Tag
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Write on Surface
Yes
Graffiti Resistant
No
Number Sequence
Not Numbered
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
Yes
UV Resistant
Yes
Chemical Resistant
No
Printed Language
No Text
Maximum Service Temperature
150 Degrees F

Description

Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.