Blank Tag, Aluminum, 2 in H x 2 in W, 2 in Dia., Orange, Round, 5 PK

  • Mfr # 43014

  • Zoro # G5749651


product price:  $13.65
/pk 5, $2.73/ea

Key Features

Material
Aluminum
Height
2 in
Width
2 in
Character Series
Blank
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43014
Zoro #
G5749651
UPC #
081834430140
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Diameter
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Item
Blank Tag
Material
Aluminum
Color
Orange
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Number Series
Blank
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Printed Language
No Text
UV Resistant
Yes
Maximum Service Temperature
150 Degrees F
Write on Surface
Yes
Number Sequence
Not Numbered
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
No

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.