Blank Tag, Aluminum, 2 in H x 2 in W, 2 in Dia., Yellow, Round, 5 PK

  • Mfr # 43083

  • Zoro # G5531574


product price:  $12.79
/pk 5, $2.56/ea

Key Features

Material
Aluminum
Height
2 in
Width
2 in
Character Series
Blank
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43083
Zoro #
G5531574
UPC #
081834430836
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Diameter
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Material
Aluminum
Color
Yellow
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Shape
Round
Number Series
Blank
Item
Blank Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
UV Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Write on Surface
Yes
Number Sequence
Not Numbered
Minimum Service Temperature
-50 Degrees F
Printed Language
No Text
Chemical Resistant
No
Abrasion Resistant
No

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.