Blank Tag, Aluminum, 2 in H x 2 in W, Yellow, Square, 5 PK
Mfr # 43091
Zoro # G5590121
product price: $12.49
/pk 5, $2.50/eaKey Features
Material
Aluminum
Height
2 in
Width
2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43091
Zoro #
G5590121
UPC #
081834430911
Country of Origin
United States
Dimensions
Height
2 in
Width
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Material
Aluminum
Color
Yellow
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Item
Blank Tag
Shape
Square
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Write on Surface
Yes
Number Sequence
Not Numbered
Abrasion Resistant
No
Printed Language
No Text
Corrosion Resistant
Yes
UV Resistant
Yes
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.