Blank Tag, Aluminum, 3 in H x 3 in W, 3 in Dia., Black, Round, 5 PK
Mfr # 43015
Zoro # G5636023
product price:Â $24.79
/pk 5, $4.96/eaKey Features
Material
Aluminum
Height
3 in
Width
3 in
Character Series
Blank
Diameter
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43015
Zoro #
G5636023
UPC #
081834430157
Country of Origin
United States
Dimensions
Height
3 in
Width
3 in
Diameter
3 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.