Blank Tag, Aluminum, 3/4 in H x 1 3/4 in W, Yellow, Rectangle, 5 PK
Mfr # 43100
Zoro # G3011097
product price: $6.89
/pk 5, $1.38/eaSold in multiples of 2 for $13.78
Key Features
Material
Aluminum
Height
3/4 in
Width
1 3/4 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43100
Zoro #
G3011097
UPC #
081834431000
Country of Origin
United States
Dimensions
Height
3/4 in
Width
1 3/4 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Item
Blank Tag
Material
Aluminum
Color
Yellow
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Shape
Rectangle
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
No Text
Maximum Service Temperature
150 Degrees F
UV Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Number Sequence
Not Numbered
Corrosion Resistant
Yes
Abrasion Resistant
No
Write on Surface
Yes
Graffiti Resistant
No
Chemical Resistant
No
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.