Blank Tag, Stainless Steel, 1 1/2 in H x 1 1/2 in W, Silver, Octagon, 25 PK
Mfr # 43132
Zoro # G5623965
product price:Â $19.29
/pk 25, $0.77/eaKey Features
Material
Stainless Steel
Color
Silver
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43132
Zoro #
G5623965
UPC #
081834431321
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Item
Blank Tag
Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Octagon
Number Series
Blank
Shape
Octagon
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Printed Language
No Text
Number Sequence
Not Numbered
Chemical Resistant
No
UV Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
No
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
Yes
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.