Blank Tag, Stainless Steel, 1 1/2 in H x 3 in W, Silver, Rectangle, 10 PK (Discontinued)
- Mfr # 43076
- Zoro # G5769276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43076
Zoro #
G5769276
UPC #
081834430768
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
3 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Material
Stainless Steel
Item
Blank Tag
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Number Sequence
Not Numbered
Abrasion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Printed Language
No Text
UV Resistant
Yes
Graffiti Resistant
No
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.