Blank Tag, Stainless Steel, 1 1/4 in H x 1 1/4 in W, Silver, Square, 10 PK
Mfr # 43197
Zoro # G3010896
product price:Â $7.79
/pk 10, $0.78/eaKey Features
Material
Stainless Steel
Color
Silver
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43197
Zoro #
G3010896
UPC #
081834431970
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Number Series
Blank
Item
Blank Tag
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
Yes
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
Yes
Write on Surface
Yes
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Printed Language
No Text
Number Sequence
Not Numbered
Graffiti Resistant
No
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.