Blank Tag, Stainless Steel, 1 3/16 in H x 2 1/16 in W, 1 5/32 in Dia., Silver, Oval, 10 PK
Mfr # 43121
Zoro # G3011009
product price:Â $9.45
/pk 10, $0.95/eaKey Features
Color
Silver
Material
Stainless Steel
Height
1 3/16 in
Width
2 1/16 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43121
Zoro #
G3011009
UPC #
081834431215
Country of Origin
United States
Dimensions
Height
1 3/16 in
Width
2 1/16 in
Diameter
1 5/32 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Description
Blank Tag, Tag Shape Oval, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.