Blank Tag, Stainless Steel, 1 7/16 in H x 3 1/16 in W, Silver, Rectangle, 10 PK
Mfr # 43119
Zoro # G5783172
product price:Â $14.29
/pk 10, $1.43/eaKey Features
Material
Stainless Steel
Color
Silver
Height
1 7/16 in
Width
3 1/16 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43119
Zoro #
G5783172
UPC #
081834431192
Country of Origin
United States
Dimensions
Height
1 7/16 in
Width
3 1/16 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Material
Stainless Steel
Item
Blank Tag
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Printed Language
No Text
Graffiti Resistant
No
Corrosion Resistant
Yes
UV Resistant
Yes
Abrasion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Number Sequence
Not Numbered
Write on Surface
Yes
Minimum Service Temperature
-50 Degrees F
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.