Blank Tag, Stainless Steel, 1 in H x 1 7/8 in W, 1 in Dia., Silver, Oval, 10 PK

  • Mfr # 43120

  • Zoro # G5770755


product price:  $19.69
/pk 10, $1.97/ea

Key Features

Material
Stainless Steel
Height
1 in
Width
1 7/8 in
Color
Silver
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43120
Zoro #
G5770755
UPC #
081834431208
Country of Origin
United States

Dimensions

Height
1 in
Width
1 7/8 in
Diameter
1 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Item
Blank Tag
Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Oval
Number Series
Blank
Shape
Oval
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Abrasion Resistant
Yes
Corrosion Resistant
Yes
Number Sequence
Not Numbered
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
UV Resistant
Yes
Printed Language
No Text

Description

Blank Tag, Tag Shape Oval, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.