Zoro Homepage

Blank Tag, Stainless Steel, 1 in H x 2 in W, Silver, Rectangle, 5 PK

  • Mfr # 43186

  • Zoro # G9722571


product price: $10.79
/pk 5, $2.16/ea

Key Features

Material
Stainless Steel
Color
Silver
Height
1 in
Width
2 in
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43186
Zoro #
G9722571
UPC #
081834431864
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Number Series
Blank
Item
Blank Tag
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Number Sequence
Not Numbered
Write on Surface
Yes
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Printed Language
No Text
UV Resistant
Yes
Abrasion Resistant
Yes
Chemical Resistant
No

Description

Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products