Zoro Homepage

Blank Tag, Stainless Steel, 2 in H x 8 in W, Silver, Rectangle, 5 PK

  • Mfr # 43199

  • Zoro # G5650373


product price: $42.99
/pk 5, $8.60/ea

Key Features

Material
Stainless Steel
Color
Silver
Height
2 in
Width
8 in
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43199
Zoro #
G5650373
UPC #
081834431994
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Material
Stainless Steel
Item
Blank Tag
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
No Text
UV Resistant
Yes
Chemical Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
150 Degrees F
Write on Surface
Yes
Number Sequence
Not Numbered

Description

Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.