Carpenter'sPencil, Circle, 2inL, Black, PK15
Mfr # 2010
Zoro # G4861669
product price: $8.29
/pk 15, $0.55/eaSold in multiples of 2 for $16.58
Key Features
Product Type
Carpenter's Pencils
Height
8 in
Length
2 in
Body Shape
Round
Core Hardness
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010
Zoro #
G4861669
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
2 in
Width
2 in
Details
Item
Round Pencils,1 ProSharpener,15PK
Product Type
Carpenter's Pencils
Body Shape
Round
Core Hardness
Medium
Compatible Surfaces
Wood
Description
Carpenter's Pencil, Body Color Brown, Body Material Basswood, Body Shape Circle, Compatible Surfaces Wood, Core Hardness Medium, Core Shape Round, Includes Sharpener, Length 2 in, Pigment Color Black, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Dirty Surfaces/Rough Surfaces/Rusty Surfaces, Height 8 in, Width 2 in, Tip Size Not Applicable, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.