Zoro Homepage

CH Hanson 10367 Black Lumber Crayon - Pack Of 12

  • Mfr # 136895

  • Zoro # G004145841


product price: $29.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136895
Zoro #
G004145841
UPC #
-
Country of Origin
China

Description

Black Lumber Crayon, General Purpose Use For Marking Wood, Metal Or Concrete, Melting Point 160 Degrees Fahrenheit

Features
  • Size: 1/2 Hexagon x 4/5 Long in.
  • Case of 12
  • Dimension - 0.47 x 0.5 x 0.5 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.