Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CH Hanson 17007 150 ft. Sub Zero Flagging Tape Orange

  • Mfr # 2444644

  • Zoro # G603754987


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2444644
Zoro #
G603754987
UPC #
081834170077
Country of Origin
China

Description

Features
  • Roll Length: 150'
  • Roll Width: 1-3/16"
  • Material: Plastic
  • Thickness: 5 mil
  • Color : Orange
  • Rated to -40 degrees F and has maximum durability in harsh weather conditions
  • UV protection
Specifications
  • Dimension: 3.75" H x 3.75" W x 1.25" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.