Zoro Homepage
This item is Discontinued.
C.H. Hanson C.H. Hanson 337-20561 3-16 Inch Std General Purpose Number Stam 337-20561

C.H. Hanson 337-20561 3-16 Inch Std General Purpose Number Stam (Discontinued)

  • Mfr # 337-20561
  • Zoro # G504088457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-20561
Zoro #
G504088457
UPC #
-
Country of Origin
United States

Description

  • Character Size: 3/16".
  • Shank Width: 5/16".
  • Shank Length: 2-3/8".
  • Depicted Text: 0 thru 8.
  • Tip Type: Beveled.
  • Shank Type: Square.
  • Shank Material: Steel.
  • Print Method: Direct.
  • Type: Solid Hand Held Stamp.
  • Quantity: 9 per set.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.